对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

GG501SGAF https://www.bdiexpress.com/medias/INDXXXXXXXXX-247-GG501SGAF-10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NzV8aW1hZ2UvanBlZ3xhRE5oTDJnM01DOHhNRFF4T1RreU5qTTJPREk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalEzWDBkSE5UQXhVMGRCUmw4eE1GOHpNREI0TXpBd0xtcHdad3w4MTU4MzQ1NWE1YTdhMjVlNWIzNzFmMTBjOTBjMzUyZjAxMDE1NGQwNmZmYjA1MmM1NDg0MDMwMzJmZTFlZDNl
20402412 个人防护用品 

3M 3M

GG501SGAF

描述

3M GG501SGAF

Safety Goggle; Red Frame Color; Polypropylene Frame Material; Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Elastic Strap Material; Adjustable Strap Type; Indirect Ventilation

制造商部件号

GG501SGAF

BDI部件号
20402412

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
3M
制造商名称
3M
最低订购量
EAN条码
0051131274556
重量 / Kilogram
0.005
Product Group - BDI
S00262
名称
Goggle
关键字串
Safety
产品明细
Safety Goggle
产品规格
Red Frame Color; Polypropylene Frame Material; Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Elastic Strap Material; Adjustable Strap Type; Indirect Ventilation
详细描述
Safety Goggle; Red Frame Color; Polypropylene Frame Material; Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Elastic Strap Material; Adjustable Strap Type; Indirect Ventilation