

NATIONAL SAFETY APP
NATIONAL SAFETY APP
H20XXCLUB
NATIONAL SAFETY APP NATIONAL SAFETY APP
描述
NATIONAL SAFETY APP H20XXCLUB
Face Shield; Clear Color; Polycarbonate Material; High Heat Protective; Polycarbonate Resin Injection Molded
制造商部件号
H20XXCLUB
BDI部件号
25149199
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/H20XXCLUB/p/25149199
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Face Shield
产品明细
Face Shield
产品规格
Clear Color; Polycarbonate Material; High Heat Protective; Polycarbonate Resin Injection Molded
详细描述
Face Shield; Clear Color; Polycarbonate Material; High Heat Protective; Polycarbonate Resin Injection Molded