ANSELL SAFETY PROD
ANSELL SAFETY PROD
HYFLEX 11-550 SIZE XXL-11
ANSELL SAFETY PROD ANSELL SAFETY PROD
描述
ANSELL SAFETY PROD HYFLEX 11-550 SIZE XXL-11
Gloves; Size 11; Level 2 Cut-Resistant; Black Nitrile Palm Coated; Knit Wrist
制造商部件号
HYFLEX 11-550 SIZE XXL-11
BDI部件号
22535326
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/HYFLEX-11-550-SIZE-XXL-11/p/22535326
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
20076490093963
重量 / Kilogram
8.8
Product Group - BDI
S00262
名称
Gloves
产品明细
Gloves
产品规格
Gloves; Size 11; Level 2 Cut-Resistant; Black Nitrile Palm Coated; Knit Wrist
详细描述
Gloves; Size 11; Level 2 Cut-Resistant; Black Nitrile Palm Coated; Knit Wrist