https://www.bdiexpress.com/medias/INDLKLXXXXXX-LSCMWZ01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NTV8aW1hZ2UvanBlZ3xhRGMyTDJnNE9DOHhNRFU0TlRNMU5qWTVOell6TUM5SlRrUk1TMHhZV0ZoWVdGaGZURk5EVFZkYU1ERmZNekF3ZURNd01DNXFjR2N8MWYwZDFmZmUxM2MzMTMzZjVlYjQ5MThhMjg3Y2ExN2ZlM2Q0ZjUyMzg4MWYwZTk1OTYxNjJiODllZDE4NGYzZQ
LAKELAND INDUSTRIES
LAKELAND INDUSTRIES
LSCMWZ01-5X
LAKELAND INDUSTRIES LAKELAND INDUSTRIES
描述
LAKELAND INDUSTRIES LSCMWZ01-5X
Jacket; 5XL Size; Black; 8OZ Light Weight Mid Layer Fabric; Waffle Cut Textured Fabric; Quarter Zip; High Performance Flame Resistant
制造商部件号
LSCMWZ01-5X
BDI部件号
25177900
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/LSCMWZ01-5X/p/25177900
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0884404493992
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Jacket
产品明细
Jacket
产品规格
5XL Size; Black; 8OZ Light Weight Mid Layer Fabric; Waffle Cut Textured Fabric; Quarter Zip; High Performance Flame Resistant
详细描述
Jacket; 5XL Size; Black; 8OZ Light Weight Mid Layer Fabric; Waffle Cut Textured Fabric; Quarter Zip; High Performance Flame Resistant