

3M
3M
M-407SG
3M 3M
描述
3M M-407SG
Welding Helmet; Leather Color; Leather Material; 1 EA/EA Quantity; M-Series Series; Headgear Type; Includes Helmet Assembly, Shroud and Welding Shield; For Used With 3M Adflo, 3M Versaflo Powered Air Purifying Respirator, 3M Supplied Air and 3M Speedglas 9100 Auto-Darkening Filter
制造商部件号
M-407SG
BDI部件号
24356583
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/M-407SG/p/24356583
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076308942816
重量 / Kilogram
0.01
Product Group - BDI
S00262
名称
Helmet
关键字串
Welding
产品明细
Welding Helmet
产品规格
Leather Color; Leather Material; 1 EA/EA Quantity; M-Series Series; Headgear Type
详细描述
Welding Helmet; Leather Color; Leather Material; 1 EA/EA Quantity; M-Series Series; Headgear Type; Includes Helmet Assembly, Shroud and Welding Shield; For Used With 3M Adflo, 3M Versaflo Powered Air Purifying Respirator, 3M Supplied Air and 3M Speedglas 9100 Auto-Darkening Filter