

ANSELL SAFETY PROD
ANSELL SAFETY PROD
MICROFLEX 93-287 SZ XXL 10.5-11
ANSELL SAFETY PROD ANSELL SAFETY PROD
描述
ANSELL SAFETY PROD MICROFLEX 93-287 SZ XXL 10.5-11
Protective Glove; XXL/10.5-11 Size; 11.8" Length; Nitrile Material; 0.2MM Palm Thickness; 0.22MM Finger Thickness; Green; 44 Per Dispenser; 440 Per Case
制造商部件号
MICROFLEX 93-287 SZ XXL 10.5-11
BDI部件号
25127972
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/MICROFLEX-93-287-SZ-XXL-10-5-11/p/25127972
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
7.92
Product Group - BDI
S00262
名称
Glove
关键字串
Protective
产品明细
Protective Glove
产品规格
XXL/10.5-11 Size; 11.8" Length; Nitrile Material; 0.2MM Palm Thickness; 0.22MM Finger Thickness; Green; 44 Per Dispenser; 440 Per Case
详细描述
Protective Glove; XXL/10.5-11 Size; 11.8" Length; Nitrile Material; 0.2MM Palm Thickness; 0.22MM Finger Thickness; Green; 44 Per Dispenser; 440 Per Case