

MCR SAFETY
MCR SAFETY
MU3624KS
MCR SAFETY MCR SAFETY
描述
MCR SAFETY MU3624KS
Glove; Grain Goat Double Palm; Lined And Sewn With DuPont Kevlar; Wing Thumb; S Size; Whether You're Prepping A Tie Off Or Wrangling A Transmission Pole; You Will Need A Glove That Works As Hard As You Do; The Men And Women Of The Utility Industry Are The Most Dependable Workers In The World; That Is Why They Rely On An Industry Leader To Provide The Best Protection For Them; The Top Grain Leather Of The Mustang Utility Field Glove Offers The Dexterity That Allows You To Feel What You're Working With And Holds Up To The Abrasion Better Than Split Leather; The Mu3624K Features A Premium Brown Goatskin Leather Which Remains Soft And Comfortable During Sweaty Conditions; Strategically Positioned Second Layers Of Premium Brown Goatskin In The Palm; Fingertips; Thumb Crotch; Index Finger And Knuckle Provide Additional Protection Without Sacrificing Dexterity; It Is Double Stitched With DuPont Kevlar Thread On All Stitch Lines To Provide Longer Wear Life And To Prevent Seam Blowout; The 13 Gauge DuPont Kevlar Liner Provides Excellent Cut Protection; This Field Glove Will Provide All Day Protection And Comfort To Get The Job Done
制造商部件号
MU3624KS
BDI部件号
24516735
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/MU3624KS/p/24516735
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143776764
重量 / Kilogram
0.16
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Grain Goat Double Palm; Lined And Sewn With DuPont Kevlar; Wing Thumb; S Size
详细描述
Glove; Grain Goat Double Palm; Lined And Sewn With DuPont Kevlar; Wing Thumb; S Size; Whether You're Prepping A Tie Off Or Wrangling A Transmission Pole; You Will Need A Glove That Works As Hard As You Do; The Men And Women Of The Utility Industry Are The Most Dependable Workers In The World; That Is Why They Rely On An Industry Leader To Provide The Best Protection For Them; The Top Grain Leather Of The Mustang Utility Field Glove Offers The Dexterity That Allows You To Feel What You're Working With And Holds Up To The Abrasion Better Than Split Leather; The Mu3624K Features A Premium Brown Goatskin Leather Which Remains Soft And Comfortable During Sweaty Conditions; Strategically Positioned Second Layers Of Premium Brown Goatskin In The Palm; Fingertips; Thumb Crotch; Index Finger And Knuckle Provide Additional Protection Without Sacrificing Dexterity; It Is Double Stitched With DuPont Kevlar Thread On All Stitch Lines To Provide Longer Wear Life And To Prevent Seam Blowout; The 13 Gauge DuPont Kevlar Liner Provides Excellent Cut Protection; This Field Glove Will Provide All Day Protection And Comfort To Get The Job Done