https://www.bdiexpress.com/medias/INDXXXXXXXXX-27443512-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3NTZ8aW1hZ2UvanBlZ3xhR014TDJnMFpTOHhNRFF4T0RNMk1EQTVNRFkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRNMU1USmZNekF3ZURNd01DNXFjR2N8NWNjZjczYzg3MjRiODZiMDNlOGI4NGY3M2U1MDE2MDRkYWEyY2M4YTgwOTBlNjY2OTJlOWE0MDg2ZDg4Yzg4MQ
MCR SAFETY
MCR SAFETY
MU3624KXXXL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY MU3624KXXXL
Work Glove; XXXL Size; Brown Color; Premium Goatskin Leather; 13 Gauge Kevlar Lined; Double Stitched Seams with DuPont Kevlar Thread; Fourchette Panels; Shirred Elastic Wrist; Wing Thumb; 120 Per Case; For Drivers
制造商部件号
MU3624KXXXL
BDI部件号
27443513
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/MU3624KXXXL/p/27443513
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143841295
重量 / Kilogram
0.225
Product Group - BDI
S00262
名称
Glove
关键字串
Work
重量/磅
0.499
产品明细
Work Glove
产品规格
XXXL Size; Brown Color; Premium Goatskin Leather; 13 Gauge Kevlar Lined; Double Stitched Seams with DuPont Kevlar Thread; Fourchette Panels; Shirred Elastic Wrist; Wing Thumb; 120 Per Case
详细描述
Work Glove; XXXL Size; Brown Color; Premium Goatskin Leather; 13 Gauge Kevlar Lined; Double Stitched Seams with DuPont Kevlar Thread; Fourchette Panels; Shirred Elastic Wrist; Wing Thumb; 120 Per Case; For Drivers