https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448495-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNTF8aW1hZ2UvanBlZ3xhR0UyTDJoaE5TOHhNREV3TmpjMk1qTTVOVFkzT0M5SlRrUk5RMUpZV0ZoWVdGaGZNakUwTkRnME9UVmZNekF3ZURNd01DNXFjR2N8NzliNzk1ZWY5MTE4ODQ0MWNiZmNjZGVhYzkwODUxZTY4MWQ1NWQ3NjExZWRlZjA2ZjlmYTBlNjkzNTA5NTZiYQ
MCR SAFETY
MCR SAFETY
N96970S
MCR SAFETY MCR SAFETY
描述
MCR SAFETY N96970S
Glove; Ninja BNF; With NFT Coating; 18 Gauge Nylon/Spandex; Coated Palm And Fingertips; S Size; Ninja Gloves Are Engineered To Provide The Highest Level Of Innovation; Each Of The Offerings In The Ninja Series Include A Unique Shell And Polymer Combination Incorporating The Latest In Hand Protection Technology; Our Ninja Glove Line Offers The Greatest Assortment Of Dexterity; Sense Of Touch; And Protection; This Ninja Bnf Breathable Nitrile Foam With Nft Coating Features An 18 Gauge Red Nylon/Spandex Shell And Black Coated Palm And Fingertips
制造商部件号
N96970S
BDI部件号
21448497
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/N96970S/p/21448497
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 12 |
BDI- 美国 | 12 |
产品详细信息
分类
最低订购量
无
EAN条码
0045143165322
重量 / Kilogram
0.497
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Ninja BNF; With NFT Coating; 18 Gauge Nylon/Spandex; Coated Palm And Fingertips; S Size
详细描述
Glove; Ninja BNF; With NFT Coating; 18 Gauge Nylon/Spandex; Coated Palm And Fingertips; S Size; Ninja Gloves Are Engineered To Provide The Highest Level Of Innovation; Each Of The Offerings In The Ninja Series Include A Unique Shell And Polymer Combination Incorporating The Latest In Hand Protection Technology; Our Ninja Glove Line Offers The Greatest Assortment Of Dexterity; Sense Of Touch; And Protection; This Ninja Bnf Breathable Nitrile Foam With Nft Coating Features An 18 Gauge Red Nylon/Spandex Shell And Black Coated Palm And Fingertips