对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

NITRILITE 93-311 SIZE XS 5.5-6 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25127892-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk2OHxpbWFnZS9qcGVnfGFHUXpMMmhrWVM4eE1ERTBNVGt3TVRneE5UZ3pPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNamM0T1RKZk16QXdXRE13TUM1cWNHY3xjOGZlOWFkM2JkMTZjOTM1MzY3YmIwYjVmYzQ3YzZmNjA5MTc1NmY2NDY5ODdjMjM0NGE4MzcwMTBhNzBiYmY0
25127890 个人防护用品 

ANSELL SAFETY PROD ANSELL SAFETY PROD

NITRILITE 93-311 SIZE XS 5.5-6

描述

ANSELL SAFETY PROD NITRILITE 93-311 SIZE XS 5.5-6

Protective Glove; XL/9.5-10 Size; 12" Length; Nitrile Material; 0.1MM Palm Thickness; 0.13MM Finger Thickness; Nitrile; Ambidextrous Shape; Powder-Free C Chlorinated Internal Surface; 10 Dispenser Per Bag

制造商部件号

NITRILITE 93-311 SIZE XS 5.5-6

BDI部件号
25127890

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
ANSELL LIMITED
最低订购量
EAN条码
0076490491925
重量 / Kilogram
6.99
Product Group - BDI
S00262
名称
Glove
关键字串
Protective
产品明细
Protective Glove
产品规格
XL/9.5-10 Size; 12" Length; Nitrile Material; 0.1MM Palm Thickness; 0.13MM Finger Thickness; Nitrile; Ambidextrous Shape; Powder-Free C Chlorinated Internal Surface; 10 Dispenser Per Bag
详细描述
Protective Glove; XL/9.5-10 Size; 12" Length; Nitrile Material; 0.1MM Palm Thickness; 0.13MM Finger Thickness; Nitrile; Ambidextrous Shape; Powder-Free C Chlorinated Internal Surface; 10 Dispenser Per Bag