https://www.bdiexpress.com/medias/INDBDYABSRNT-27484625-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3OTd8aW1hZ2UvanBlZ3xhRFpoTDJoaVppOHhNRFkyTVRZME5qTXdNekkyTWk5SlRrUkNSRmxCUWxOU1RsUmZNamMwT0RRMk1qVmZNekF3ZURNd01DNXFjR2N8ZTQzZmY3MGI3NzJmZDFhNmE4M2YyNmM4ZmQ4MjE0MGExNWY4ZTUzMGVmN2ZhMWZmNzhjNzY3NzllZDI1ZDliMA
BRADY
BRADY
QW-20
BRADY BRADY
描述
BRADY QW-20
Sorbent; 7 Gal Absorption; 22.83" Height; Cocnut Coir Material; bag Packing Type; Universal Granual Absorbent Type; Application Industrial Spills, Industrial Leaks and Drips
制造商部件号
QW-20
BDI部件号
27484625
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/QW-20/p/27484625
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 54 |
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Sorbent
产品明细
Sorbent
产品规格
7 Gal Absorption; 22.83" Height; Cocnut Coir Material; bag Packing Type; Universal Granual Absorbent Type
详细描述
Sorbent; 7 Gal Absorption; 22.83" Height; Cocnut Coir Material; bag Packing Type; Universal Granual Absorbent Type; Application Industrial Spills, Industrial Leaks and Drips