对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

S-655 https://www.bdiexpress.com/medias/INDXXXXXXXXX-142-S-655-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODR8aW1hZ2UvanBlZ3xhREkzTDJneVpDOHhNRFExTURVNU9URTRNak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNVFF5WDFOZk5qVTFYek13TUhnek1EQXVhbkJufGM3MzQ1YTM2ZTFkNmJiOTZlNmYwMjk2MDVjYzhlMWQyMjMyZDUzMDYwZGI1YjEyZjA4NzNjYzMyZWQwYWUwMTM
1389682 个人防护用品 

3M 3M

S-655

描述

3M S-655

Safety Hood; White Color; 8.88" Nominal Height; 15.5" Nominal Length; Fabric Material; Standard Size Group; With Inner Collar; 1.19" Nominal Width; For Used With 3M Powered Air Purifying and 3M Supplied Air Respirator System

制造商部件号

S-655

BDI部件号
1389682

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
3M
制造商名称
3M
最低订购量
EAN条码
0051131170933
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Hood
关键字串
Safety
产品明细
Safety Hood
产品规格
White Color; 8.88" Nominal Height; 15.5" Nominal Length; Fabric Material; Standard Size Group; With Inner Collar; 1.19" Nominal Width
详细描述
Safety Hood; White Color; 8.88" Nominal Height; 15.5" Nominal Length; Fabric Material; Standard Size Group; With Inner Collar; 1.19" Nominal Width; For Used With 3M Powered Air Purifying and 3M Supplied Air Respirator System