https://www.bdiexpress.com/medias/INDMCRXXXXXX-23230586-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk3M3xpbWFnZS9qcGVnfGFHSTVMMmhtWmk4eE1ERXdOelEwTVRBeU1EazFPQzlKVGtSTlExSllXRmhZV0ZoZk1qTXlNekExT0RaZk16QXdlRE13TUM1cWNHY3wwZDM2ODViNDU2MGNmM2UwZmIzMjdhMTkxZDMzMjViMDIyYWZiMDMzOTFkMjliMjI2Y2MxZmQ0ODZmMjMyOGQw
MCR SAFETY
MCR SAFETY
S2219
MCR SAFETY MCR SAFETY
描述
MCR SAFETY S2219
Safety Glass; S22 Series; Wrap Around Lens; Slim Design; Indoor/Outdoor Lens; The S22 Series Offers A Single Wrap Around Lens Design With Integral Side Shields And Metal Alloy Temples; The S22 Offers A 15 Percent Smaller Lens Than The S21 Series And Our Exclusive Spring-Hinge Temple Design; Both Styles Offer Ultimate Protection; Great Orbital Seal And A Slim And Lightweight Design
制造商部件号
S2219
BDI部件号
23230586
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/S2219/p/23230586
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0766868922198
重量 / Kilogram
0.046
Product Group - BDI
S00262
名称
Glass
关键字串
Safety
产品明细
Safety Glass
产品规格
S22 Series; Wrap Around Lens; Slim Design; Indoor/Outdoor Lens
详细描述
Safety Glass; S22 Series; Wrap Around Lens; Slim Design; Indoor/Outdoor Lens; The S22 Series Offers A Single Wrap Around Lens Design With Integral Side Shields And Metal Alloy Temples; The S22 Offers A 15 Percent Smaller Lens Than The S21 Series And Our Exclusive Spring-Hinge Temple Design; Both Styles Offer Ultimate Protection; Great Orbital Seal And A Slim And Lightweight Design