

HONEYWELL SAFETY
HONEYWELL SAFETY
S470
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY S470
Disposable Lens Cleaning Station; Non-Silicone Solution Type; Anti-Static Lens Treatment Properties
制造商部件号
S470
BDI部件号
24335744
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/S470/p/24335744
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
10603390133081
重量 / Kilogram
0.45
Product Group - BDI
G00210
名称
Station
关键字串
Lens Cleaning
产品明细
Lens Cleaning Station
产品规格
Disposable Lens Cleaning Station; Non-Silicone Solution Type; Anti-Static Lens Treatment Properties
详细描述
Disposable Lens Cleaning Station; Non-Silicone Solution Type; Anti-Static Lens Treatment Properties