https://www.bdiexpress.com/medias/INDXXXXXXXXX-27443142-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Mjl8aW1hZ2UvanBlZ3xhR0U1TDJoaU9TOHhNRFF4T0RNd09Ua3lNamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRNeE5ESmZNekF3ZURNd01DNXFjR2N8ZDFjODI0Y2YzNjViMzQ0Y2ViM2ViODg1ODAxM2Q4MzdmMGJmYzNiMDNiNTMwMmQzMzU3MTgyOTg5N2IxZDJmNA
MCR SAFETY
MCR SAFETY
SBS1006X3T
MCR SAFETY MCR SAFETY
描述
MCR SAFETY SBS1006X3T
Work Shirt; 3XL Size; Tall Sizing Type; Medium Blue; 5.5OZ Inherent Blend Material; Flame Resistant; Long Sleeve with Vented Underarms and Back; Button-Down Collar; Double Needle Reinforced with Nomex Thread Throughout Garment; Patented Triple Vent Technology; Two Chest Pockets with Flap and Button Closure; Adjustable Two Button Closure on Each Sleeve Cuff; Cat2 Protection; 30 Per Case
制造商部件号
SBS1006X3T
BDI部件号
27443150
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/SBS1006X3T/p/27443150
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143837014
重量 / Kilogram
0.636
Product Group - BDI
S00262
名称
Shirt
关键字串
Work
重量/磅
1.402
产品明细
Work Shirt
产品规格
3XL Size; Tall Sizing Type; Medium Blue; 5.5OZ Inherent Blend Material; Flame Resistant; Long Sleeve with Vented Underarms and Back; Button-Down Collar; Double Needle Reinforced with Nomex Thread Throughout Garment; Patented Triple Vent Technology; Two Chest Pockets with Flap and Button Closure; Adjustable Two Button Closure on Each Sleeve Cuff; Cat2 Protection; 30 Per Case
详细描述
Work Shirt; 3XL Size; Tall Sizing Type; Medium Blue; 5.5OZ Inherent Blend Material; Flame Resistant; Long Sleeve with Vented Underarms and Back; Button-Down Collar; Double Needle Reinforced with Nomex Thread Throughout Garment; Patented Triple Vent Technology; Two Chest Pockets with Flap and Button Closure; Adjustable Two Button Closure on Each Sleeve Cuff; Cat2 Protection; 30 Per Case