BRADY
BRADY
SKA-20
BRADY BRADY
描述
BRADY SKA-20
Sorbent Kit; 15 Gal Nominal Absorption; 20 Gal Drum Size; 18" Nominal Height; 21" Nominal Length; Universal Type; 21" Nominal Width; Includes 15 Pad 15" X 19", 3 X SOCs, 3" X 12FT, 2 X Pillow, 17" X 19", Goggle, Nitrile Glove, 3 X Disposal Bag, Emergency Response Handbook
制造商部件号
SKA-20
BDI部件号
1002262
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/SKA-20/p/1002262
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662706252048
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Kit
关键字串
Sorbent
重量/磅
27
产品明细
Sorbent Kit
产品规格
15 Gal Nominal Absorption; 20 Gal Drum Size; 18" Nominal Height; 21" Nominal Length; Universal Type; 21" Nominal Width
详细描述
Sorbent Kit; 15 Gal Nominal Absorption; 20 Gal Drum Size; 18" Nominal Height; 21" Nominal Length; Universal Type; 21" Nominal Width; Includes 15 Pad 15" X 19", 3 X SOCs, 3" X 12FT, 2 X Pillow, 17" X 19", Goggle, Nitrile Glove, 3 X Disposal Bag, Emergency Response Handbook