

MCR SAFETY
MCR SAFETY
TY127SX3
MCR SAFETY MCR SAFETY
描述
MCR SAFETY TY127SX3
Coverall; DuPont Tyvek; With Zipper Front; Elastic Sleeves and Ankles; Attached Hood; White; X3 Size; Somebody Has To Do The Dirty Work; And Those Who Do It Will Want The Inherent Barrier Protection That DuPont Tyvek Protective Apparel Offers; Tyvek Protective Apparel Helps Protect Your Workers Against Small Size Hazardous Particles; That Includes Particles Such As Lead; Asbestos; And Mold; Protection Is Built Into The Fabric Itself; There Are No Films Or Laminates To Abrade Or Wear Away; And For A Better Fit; Tyvek Garments With Comfort Fit Design Have Been Engineered For Enhanced Worker Range Of Motion And Durability In Use; So Whether Performing Asbestos Abatement Or Installing Insulation; We Want To Help You Protect Your Workers; The Ty127S Is A Zipper Front Coverall With Collar; Elastic Sleeves And Ankles; And Attached Hood
制造商部件号
TY127SX3
BDI部件号
21448602
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/TY127SX3/p/21448602
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 100 |
产品详细信息
分类
最低订购量
无
EAN条码
0045143112760
重量 / Kilogram
0.195
Product Group - BDI
S00262
名称
Coverall
产品明细
Coverall
产品规格
DuPont Tyvek; With Zipper Front; Elastic Sleeves and Ankles; Attached Hood; White; X3 Size
详细描述
Coverall; DuPont Tyvek; With Zipper Front; Elastic Sleeves and Ankles; Attached Hood; White; X3 Size; Somebody Has To Do The Dirty Work; And Those Who Do It Will Want The Inherent Barrier Protection That DuPont Tyvek Protective Apparel Offers; Tyvek Protective Apparel Helps Protect Your Workers Against Small Size Hazardous Particles; That Includes Particles Such As Lead; Asbestos; And Mold; Protection Is Built Into The Fabric Itself; There Are No Films Or Laminates To Abrade Or Wear Away; And For A Better Fit; Tyvek Garments With Comfort Fit Design Have Been Engineered For Enhanced Worker Range Of Motion And Durability In Use; So Whether Performing Asbestos Abatement Or Installing Insulation; We Want To Help You Protect Your Workers; The Ty127S Is A Zipper Front Coverall With Collar; Elastic Sleeves And Ankles; And Attached Hood