对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

V-300 https://www.bdiexpress.com/medias/IND3-MARVXXX-1388247-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE5OHxpbWFnZS9qcGVnfGFHSmlMMmhpWmk4eE1EYzNNRE0wTlRnNE5UY3lOaTlKVGtRekxVMUJVbFpZV0ZoZk1UTTRPREkwTjE4ek1EQjRNekF3TG1wd1p3fDA3ZmFkZWFkNWY5ZmQ0MGNiYjgxYzY4NTdiMDJhYTU2MTc4MGI0N2RlYTZhYTM4OGYzMWI1YzhhNWIwOTg1MTI
1388247 个人防护用品 

3M 3M

V-300

描述

3M V-300

Valve Assembly; Black Color; 15 CFM Maximum Flow; 55 PSI Maximum Pressure; 25 PSI Minimum Pressure; 1/Case Quantity; Includes Valve and Waist Belt; For Used With Supplied Air Respirator; 3M Personal Safety Division

制造商部件号

V-300

BDI部件号
1388247

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
3M
制造商名称
3M
最低订购量
EAN条码
0051131370197
重量 / Kilogram
0
Product Group - BDI
F02196
名称
Assembly
关键字串
Valve
重量/磅
1.07
产品明细
Valve Assembly
产品规格
Black Color; 15 CFM Maximum Flow; 55 PSI Maximum Pressure; 25 PSI Minimum Pressure; 1/Case Quantity
详细描述
Valve Assembly; Black Color; 15 CFM Maximum Flow; 55 PSI Maximum Pressure; 25 PSI Minimum Pressure; 1/Case Quantity; Includes Valve and Waist Belt; For Used With Supplied Air Respirator; 3M Personal Safety Division