https://www.bdiexpress.com/medias/INDMCRXXXXXX-23228744-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjV8aW1hZ2UvanBlZ3xhR0UxTDJoaU15OHhNREV3TnpNeE5EUXpPREUzTkM5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpnM05EUmZNekF3ZURNd01DNXFjR2N8ZGVhZjQ1NDIyODEwNGRhNTZiNWU3ZjAzZGJjYjJjOWYyYjViY2M4Y2VhMjViZWM5ZmYwNTExNTlmMTZkNzljYg
MCR SAFETY
MCR SAFETY
VT31BPL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY VT31BPL
Bib Pant; Insulated Rip Stop Polyester/PU Material; ANSI Class E With Reach Through Pockets; Back Pockets; And Thigh Pocket. Easy Release Suspenders; Protects In Temperatures As Low As -27 Degree F; L Size; This Premium High-Visibility Insulated Vortex Bib Rain Pant Is Made Of The Highest Quality Fluorescent Orange Rip-Stop Polyester/Polyurethane Material For Ruggedness And Long Wear Life; It Exceeds ANSI Class E Requirements To Ensure You Are Seen In Low Light Conditions And Complex Background; It Is Also Loaded With Many Other Features To Make Your Work Day As Comfortable As You Need It To Be; It Is Constructed With A Polyester Quilted Liner That Will Keep You Warm In Temperatures As Low As -27 Degree F; Rugged Full Elastic Suspenders Feature Easy Release Buckles For Quicker Changing; A Full Zip Front Bib Gusset And Zippered Ankle Gussets Open To Allow For Easy On/Off Access; Other Features Include Left And Right Front Reach Through Pockets; Two Thigh Cargo Pocket; Two Back Pockets; And One Hammer Loop On Left Leg; This Fluorescent Orange/Black Pant Features Dual 2" Silver Reflective Stripes Trimmed In Lime; Black Shading On Lower Leg Will Hide Soiling; Stay Out Of The Cold While In The Vortex
制造商部件号
VT31BPL
BDI部件号
23228744
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/VT31BPL/p/23228744
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143766291
重量 / Kilogram
1.888
Product Group - BDI
S00262
名称
Pant
关键字串
Bib
产品明细
Bib Pant
产品规格
Insulated Rip Stop Polyester/PU Material; ANSI Class E With Reach Through Pockets; Back Pockets; And Thigh Pocket. Easy Release Suspenders; Protects In Temperatures As Low As -27 Degree F; L Size
详细描述
Bib Pant; Insulated Rip Stop Polyester/PU Material; ANSI Class E With Reach Through Pockets; Back Pockets; And Thigh Pocket. Easy Release Suspenders; Protects In Temperatures As Low As -27 Degree F; L Size; This Premium High-Visibility Insulated Vortex Bib Rain Pant Is Made Of The Highest Quality Fluorescent Orange Rip-Stop Polyester/Polyurethane Material For Ruggedness And Long Wear Life; It Exceeds ANSI Class E Requirements To Ensure You Are Seen In Low Light Conditions And Complex Background; It Is Also Loaded With Many Other Features To Make Your Work Day As Comfortable As You Need It To Be; It Is Constructed With A Polyester Quilted Liner That Will Keep You Warm In Temperatures As Low As -27 Degree F; Rugged Full Elastic Suspenders Feature Easy Release Buckles For Quicker Changing; A Full Zip Front Bib Gusset And Zippered Ankle Gussets Open To Allow For Easy On/Off Access; Other Features Include Left And Right Front Reach Through Pockets; Two Thigh Cargo Pocket; Two Back Pockets; And One Hammer Loop On Left Leg; This Fluorescent Orange/Black Pant Features Dual 2" Silver Reflective Stripes Trimmed In Lime; Black Shading On Lower Leg Will Hide Soiling; Stay Out Of The Cold While In The Vortex