ANSELL SAFETY PROD
ANSELL SAFETY PROD
WH20-B-92-111-03
ANSELL SAFETY PROD ANSELL SAFETY PROD
描述
ANSELL SAFETY PROD WH20-B-92-111-03
Safety Coverall; 2000 Standard Model 111 Coverall; White Color; Includes 3 Piece; Hood, 2-Way Front Zipper, Finger Loop, Elastic Hood, Elastic Waist, Elastic Wrist and Ankel and Attached Anti-Skid Boot; Polyethylene Material; Liquid; Particulate Resistance; Medium Size Group; Light Duty Style; PIP
制造商部件号
WH20-B-92-111-03
BDI部件号
23597001
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/WH20-B-92-111-03/p/23597001
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
20076490059884
重量 / Kilogram
6.999
Product Group - BDI
S00262
名称
Coverall
关键字串
Safety
制造商内部编号
012-WH20-B-92-111-03
产品明细
Safety Coverall
产品规格
2000 Standard Model 111 Coverall; White Color; Includes 3 Piece; Hood, 2-Way Front Zipper, Finger Loop, Elastic Hood, Elastic Waist, Elastic Wrist and Ankel and Attached Anti-Skid Boot; Polyethylene Material; Liquid; Particulate Resistance; Medium Size Group; Light Duty Style; PIP
详细描述
Safety Coverall; 2000 Standard Model 111 Coverall; White Color; Includes 3 Piece; Hood, 2-Way Front Zipper, Finger Loop, Elastic Hood, Elastic Waist, Elastic Wrist and Ankel and Attached Anti-Skid Boot; Polyethylene Material; Liquid; Particulate Resistance; Medium Size Group; Light Duty Style; PIP