

3M
3M
096-3533-05
3M 3M
描述
3M 096-3533-05
Gas Detector; Meridian Universal; 2 Wire; 18 to 30VDC Voltage; Aluminum Enclosure; Standard Display; Plastic End Cap; -40 to 75 Degree C Operating Temperature
制造商部件号
096-3533-05
BDI部件号
25189391
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E8%BD%A6%E9%97%B4%E5%8F%8A%E4%BD%9C%E4%B8%9A%E5%8C%BA%E5%AE%89%E5%85%A8%E7%94%A8%E5%93%81/096-3533-05/p/25189391
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Detector
关键字串
Gas
重量/磅
6.5
产品明细
Gas Detector
产品规格
Meridian Universal; 2 Wire; 18 to 30VDC Voltage; Aluminum Enclosure; Standard Display; Plastic End Cap; -40 to 75 Degree C Operating Temperature
详细描述
Gas Detector; Meridian Universal; 2 Wire; 18 to 30VDC Voltage; Aluminum Enclosure; Standard Display; Plastic End Cap; -40 to 75 Degree C Operating Temperature