MASTER LOCK
MASTER LOCK
3UP
MASTER LOCK MASTER LOCK
描述
MASTER LOCK 3UP
Padlock; 1-9/16" Body Width; 9/32" Shackle Diameter; 3/4" Shackle Inner Height; 5/8" Shackle Inner Width; Hardened Steel Shackle Material; Uses No. 376 Universal Pin Keying Tool Type; 4 Pins; Rubber Bumper; Laminated Steel Body Material; Varies Code Format; Silver | Blue Bumper Color; Not Keyed Combination/Keying
制造商部件号
3UP
BDI部件号
22873785
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E8%BD%A6%E9%97%B4%E5%8F%8A%E4%BD%9C%E4%B8%9A%E5%8C%BA%E5%AE%89%E5%85%A8%E7%94%A8%E5%93%81/3UP/p/22873785
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0071649079757
重量 / Kilogram
0.18
Product Group - BDI
S00266
名称
Padlock
产品明细
Padlock
产品规格
1-9/16" Body Width; 9/32" Shackle Diameter; 3/4" Shackle Inner Height; 5/8" Shackle Inner Width; Hardened Steel Shackle Material
详细描述
Padlock; 1-9/16" Body Width; 9/32" Shackle Diameter; 3/4" Shackle Inner Height; 5/8" Shackle Inner Width; Hardened Steel Shackle Material; Uses No. 376 Universal Pin Keying Tool Type; 4 Pins; Rubber Bumper; Laminated Steel Body Material; Varies Code Format; Silver | Blue Bumper Color; Not Keyed Combination/Keying

