https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196956-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODd8aW1hZ2UvanBlZ3xhR1kwTDJoaVpDOHhNREk1TnpVME1UUXlOekl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZNU5UWmZNekF3ZURNd01DNXFjR2N8ZGY2ODczYjU0NDhjM2I4MDU1ZmNhMGQyOTkxZGIxZDVjMTY2YWQ0ZmFlOGZlYmRkNTRiMTEwZTg2N2VmNTIxOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196956-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODd8aW1hZ2UvanBlZ3xhR1kwTDJoaVpDOHhNREk1TnpVME1UUXlOekl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZNU5UWmZNekF3ZURNd01DNXFjR2N8ZGY2ODczYjU0NDhjM2I4MDU1ZmNhMGQyOTkxZGIxZDVjMTY2YWQ0ZmFlOGZlYmRkNTRiMTEwZTg2N2VmNTIxOQ
HONEYWELL CONTROLS
HONEYWELL CONTROLS
C7061A1053
HONEYWELL CONTROLS HONEYWELL CONTROLS
描述
HONEYWELL CONTROLS C7061A1053
Flame Detector; Ultraviolet; 120VAC Voltage; 1" NPT Mounting; Dynamic Self Checking Purple Peeper; 96" Color Coded Lead Wire; NEMA 4
制造商部件号
C7061A1053
BDI部件号
25201210
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E8%BD%A6%E9%97%B4%E5%8F%8A%E4%BD%9C%E4%B8%9A%E5%8C%BA%E5%AE%89%E5%85%A8%E7%94%A8%E5%93%81/C7061A1053/p/25201210
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Detector
关键字串
Flame
产品明细
Flame Detector
产品规格
Ultraviolet; 120VAC Voltage; 1" NPT Mounting; Dynamic Self Checking Purple Peeper; 96" Color Coded Lead Wire; NEMA 4
详细描述
Flame Detector; Ultraviolet; 120VAC Voltage; 1" NPT Mounting; Dynamic Self Checking Purple Peeper; 96" Color Coded Lead Wire; NEMA 4

