Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCV-480BY https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134854-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyODZ8aW1hZ2UvanBlZ3xhR1l3TDJnek15OHhNREUwTVRnNU5EVTNOREV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRNE5UUmZNekF3V0RNd01DNXFjR2N8NzkyOTdiZGY4NDRjMDU0ZTZjMmEzMTY3M2Q4ODU1ODdmNTE2ZjJiZmJmYzE3Nzg0MGRmM2YyM2YxMDA1ZTdkYg
25134854 Plant And Work Zone Safety 

PANDUIT PANDUIT

PCV-480BY

Description

PCV-480BY VOLTAGE MARKER LABEL ; 480 V BLACK/ORANGE VINYL

Voltage Marker; 480 Volts Legend; 4-1/2" Width; 1.12" Height; Vinyl; Black on Orange; 4 Markers Per Card; 5 Cards Per Pack

Part #

PCV-480BY

BDI #
25134854

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PANDUIT
Minimum Buy Quantity
N/A
UNSPSC
39121910
Weight / Kilogram
0
Product Group - BDI
S00266
Noun
Marker
Keyword String
Voltage
Manufacturer URL
https://www.panduit.com
Product Detail
Voltage Marker
Product Specification
480 Volts Legend; 4-1/2" Width; 1.12" Height; Vinyl; Black on Orange; 4 Markers Per Card; 5 Cards Per Pack
Long Description
Voltage Marker; 480 Volts Legend; 4-1/2" Width; 1.12" Height; Vinyl; Black on Orange; 4 Markers Per Card; 5 Cards Per Pack