https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-001103-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxODN8aW1hZ2UvanBlZ3xhR0l6TDJnMk55OHhNRFEyTVRZNE9URTROREk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOREUwWHpBd01URXdNMTlFTWpKZk16QXdlRE13TUM1cWNHY3w1OTVjOGM5ODliNzM0OTQ3ZGZmNzg2YzQxMmQxYzIyNmIyZDBhZjgwOGZlNTk3NDRkMWY4NDg0MmNiNGE0MDNk
KNIPEX
KNIPEX
00 11 03
KNIPEX KNIPEX
描述
KNIPEX 00 11 03
Switch Box Key; 13/64", 15/64" and 5/16" Square Capacity; 23/64" Triangular Capacity; 1/8" To 13/64" 2 Way Key Bit Capacity; Silver Color; 3" Nominal Height; 3" Nominal Length; Zinc Die-Cast Material; Control Cabinet Key Type; 3" Nominal Width
制造商部件号
00 11 03
BDI部件号
21564043
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/00-11-03/p/21564043
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Key
关键字串
Switch Box
产品明细
Switch Box Key
产品规格
13/64", 15/64" and 5/16" Square Capacity; 23/64" Triangular Capacity; 1/8" To 13/64" 2 Way Key Bit Capacity; Silver Color; 3" Nominal Height; 3" Nominal Length; Zinc Die-Cast Material; Control Cabinet Key Type; 3" Nominal Width
详细描述
Switch Box Key; 13/64", 15/64" and 5/16" Square Capacity; 23/64" Triangular Capacity; 1/8" To 13/64" 2 Way Key Bit Capacity; Silver Color; 3" Nominal Height; 3" Nominal Length; Zinc Die-Cast Material; Control Cabinet Key Type; 3" Nominal Width