ERGODYNE CORP
ERGODYNE CORP
17094
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 17094
High Dexterity Gloves; Hi-Vis Orange/Gray Color; Knit Wrist Cuff Style; Unlined Lining; HPPE; Nitrile Dipped Material; Abrasion/Cut/Impact/Puncture Resistance; Large Size Group; Cut-Resistant Nitrile-Dipped DIR Glove Style; Cut-Resistant Type
制造商部件号
17094
BDI部件号
21468973
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/17094/p/21468973
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476170945
重量 / Kilogram
0.19
Product Group - BDI
S00262
名称
Gloves
制造商货号
150-17094
产品明细
High Dexterity Gloves
产品规格
Hi-Vis Orange/Gray Color; Knit Wrist Cuff Style; Unlined Lining; HPPE; Nitrile Dipped Material; Abrasion/Cut/Impact/Puncture Resistance; Large Size Group; Cut-Resistant Nitrile-Dipped DIR Glove Style; Cut-Resistant Type
详细描述
High Dexterity Gloves; Hi-Vis Orange/Gray Color; Knit Wrist Cuff Style; Unlined Lining; HPPE; Nitrile Dipped Material; Abrasion/Cut/Impact/Puncture Resistance; Large Size Group; Cut-Resistant Nitrile-Dipped DIR Glove Style; Cut-Resistant Type