ERGODYNE CORP
ERGODYNE CORP
17785
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 17785
High Dexterity Gloves; Black Color; Hook and Loop Cuff Style; Leather; Neoprene Material; X-Large Size Group; Half-Finger Style; High Dexterity Glove Type
制造商部件号
17785
BDI部件号
24325236
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/17785/p/24325236
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476177852
重量 / Kilogram
0.14
Product Group - BDI
S00262
名称
Gloves
制造商货号
150-17785
产品明细
High Dexterity Gloves
产品规格
Black Color; Hook and Loop Cuff Style; Leather; Neoprene Material; X-Large Size Group; Half-Finger Style; High Dexterity Glove Type
详细描述
High Dexterity Gloves; Black Color; Hook and Loop Cuff Style; Leather; Neoprene Material; X-Large Size Group; Half-Finger Style; High Dexterity Glove Type