ERGODYNE CORP
ERGODYNE CORP
18315
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 18315
Knee Pad; Gray/White Cap Color; Buckle Fastening Method; Foam; Nickel-Plated; Nylon; Plastic Material; Abrasion Resistance; One Size Fits All Size Group
制造商部件号
18315
BDI部件号
24325414
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/18315/p/24325414
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476183150
重量 / Kilogram
0.45
Product Group - BDI
S00262
名称
Pad
关键字串
Knee
制造商货号
150-18315
产品明细
Knee Pad
产品规格
Gray/White Cap Color; Buckle Fastening Method; Foam; Nickel-Plated; Nylon; Plastic Material; Abrasion Resistance; One Size Fits All Size Group
详细描述
Knee Pad; Gray/White Cap Color; Buckle Fastening Method; Foam; Nickel-Plated; Nylon; Plastic Material; Abrasion Resistance; One Size Fits All Size Group