对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

20010 https://www.bdiexpress.com/medias/INDERGXXXXXX-20010-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNjF8aW1hZ2UvanBlZ3xhREkyTDJnNE9TOHhNREUyTWpNek1UVTBPVGN5Tmk5SlRrUkZVa2RZV0ZoWVdGaGZNakF3TVRCZk16QXdlRE13TUM1cWNHY3xhYTQzZmNhNmMyZmRjNDAxODVhYjA2NGZjOWNiNjVlM2Y1NmFjYzljODU3NDM4NjJjZjU3YjdlNGJkYWFhZjAw
24325676 安全防护用品 

ERGODYNE CORP ERGODYNE CORP

20010

描述

ERGODYNE CORP 20010

Safety Vest; Hook and Amplifier/Loop Closure Type; Orange Color; Polyester Mesh Material; One Size Size Group

制造商部件号

20010

BDI部件号
24325676

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 5

品牌
制造商名称
ERGODYNE CORP
最低订购量
EAN条码
0720476200109
重量 / Kilogram
0.114
Product Group - BDI
S00262
名称
Vest
关键字串
Safety
制造商货号
150-20010
重量/磅
0.25
产品明细
Safety Vest
产品规格
Hook and Amplifier/Loop Closure Type; Orange Color; Polyester Mesh Material; One Size Size Group
详细描述
Safety Vest; Hook and Amplifier/Loop Closure Type; Orange Color; Polyester Mesh Material; One Size Size Group