ERGODYNE CORP
ERGODYNE CORP
20183
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 20183
Back Support; Black Color; Two-stage closure/Hook and Loop Fastening Method; 30" Maximum Length; 25" Minumim Length; Small Size Group
制造商部件号
20183
BDI部件号
24327996
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/20183/p/24327996
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476201830
重量 / Kilogram
0.27
Product Group - BDI
S00262
名称
Support
关键字串
Back
制造商货号
150-20183
产品明细
Back Support
产品规格
Black Color; Two-stage closure/Hook and Loop Fastening Method; 30" Maximum Length; 25" Minumim Length; Small Size Group
详细描述
Back Support; Black Color; Two-stage closure/Hook and Loop Fastening Method; 30" Maximum Length; 25" Minumim Length; Small Size Group