ERGODYNE CORP
ERGODYNE CORP
21646
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 21646
Safety Shirt; Lime Color; 4.1OZ Polyester Birdseye Knit Material; 2X-Large Size Group; Type R Class 3 Short-Sleeved Polo Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style
制造商部件号
21646
BDI部件号
24326050
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/21646/p/24326050
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0720476216469
重量 / Kilogram
0.3
Product Group - BDI
S00262
名称
Shirt
关键字串
Safety
制造商货号
150-21646
产品明细
Safety Shirt
产品规格
Lime Color; 4.1OZ Polyester Birdseye Knit Material; 2X-Large Size Group; Type R Class 3 Short-Sleeved Polo Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style
详细描述
Safety Shirt; Lime Color; 4.1OZ Polyester Birdseye Knit Material; 2X-Large Size Group; Type R Class 3 Short-Sleeved Polo Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style


