ERGODYNE CORP
ERGODYNE CORP
22967
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 22967
Pant and Short; DrawString Waist/Hook and Loop Leg Openings Closure Type; Lime Pant/Orange Contrast Color; 3.3OZ Polyester Mesh Material; 2X-Large/3X-Large Size Group
制造商部件号
22967
BDI部件号
24326338
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/22967/p/24326338
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0720476229674
重量 / Kilogram
0.285
Product Group - BDI
S00262
名称
Pant and Short
制造商货号
150-22967
产品明细
Pant and Short
产品规格
DrawString Waist/Hook and Loop Leg Openings Closure Type; Lime Pant/Orange Contrast Color; 3.3OZ Polyester Mesh Material; 2X-Large/3X-Large Size Group
详细描述
Pant and Short; DrawString Waist/Hook and Loop Leg Openings Closure Type; Lime Pant/Orange Contrast Color; 3.3OZ Polyester Mesh Material; 2X-Large/3X-Large Size Group


