BRADY
BRADY
26582
BRADY BRADY
描述
BRADY 26582
Safety Sign; Emergency Eye Wash Station Keep Area Clear Sign; 10" Height; 14" Width; 0.06" Depth; Polystyrene Material
制造商部件号
26582
BDI部件号
1018063
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/26582/p/1018063
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0754473265823
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Sign
关键字串
Safety
产品明细
Safety Sign
产品规格
Emergency Eye Wash Station Keep Area Clear Sign; 10" Height; 14" Width; 0.06" Depth; Polystyrene Material
详细描述
Safety Sign; Emergency Eye Wash Station Keep Area Clear Sign; 10" Height; 14" Width; 0.06" Depth; Polystyrene Material


