https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-271795-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwNXxpbWFnZS9qcGVnfGFERXpMMmhpTkM4eE1EUTJNVGcwTkRrek1EVTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5qUTNYekkzTVRjNU5WOUVNakpmTXpBd2VETXdNQzVxY0djfDE3OTFhN2NhNDBlMjUzZTBjNDk4ZWU2OGMwY2FhOGVmNmVkYTYzNjc1ODE0YzAzOGM4YmY4ZDQyZTliYWFlOGY
RUSTOLEUM
RUSTOLEUM
271795
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 271795
Anti-Skid Tread; Black/Yellow Color; 36" Nominal Length; Fiberglass Reinforced Plastic Material; 10" Nominal Width; Rust-Oleum
制造商部件号
271795
BDI部件号
21478004
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/271795/p/21478004
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066230661
重量 / Kilogram
8.16
Product Group - BDI
G00268
名称
Tread
关键字串
Anti-Skid
产品明细
Anti-Skid Tread
产品规格
Black/Yellow Color; 36" Nominal Length; Fiberglass Reinforced Plastic Material; 10" Nominal Width
详细描述
Anti-Skid Tread; Black/Yellow Color; 36" Nominal Length; Fiberglass Reinforced Plastic Material; 10" Nominal Width; Rust-Oleum