https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-292462-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyNHxpbWFnZS9qcGVnfGFHUmhMMmd6WlM4eE1ETXlPVFE1TXpjNU9EazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk5qUTNYekk1TWpRMk1sOHpNREI0TXpBd0xtcHdad3w1Y2Q4Njc2YzRkZjE2ODNiNjQ2NDIxZjIyYmIxM2VmZGMyYzY2MDhhOGVkZWQ2MWQ0NTdlZGM1ZmIzZWFhZWM3
RUSTOLEUM
RUSTOLEUM
292462
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 292462
Anti-Skid Tread; Black/Yellow Color; 48" Nominal Length; Fiberglass Reinforced Plastic Material; 10" Nominal Width; Rust-Oleum
制造商部件号
292462
BDI部件号
24447088
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/292462/p/24447088
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066309862
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Tread
关键字串
Anti-Skid
制造商货号
647-292462
产品明细
Anti-Skid Tread
产品规格
Black/Yellow Color; 48" Nominal Length; Fiberglass Reinforced Plastic Material; 10" Nominal Width
详细描述
Anti-Skid Tread; Black/Yellow Color; 48" Nominal Length; Fiberglass Reinforced Plastic Material; 10" Nominal Width; Rust-Oleum