https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-292463-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0NHxpbWFnZS9qcGVnfGFEVmtMMmd4WkM4eE1ETXlPVFE1TnpZNU9ETXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk5qUTNYekk1TWpRMk0xOHpNREI0TXpBd0xtcHdad3xmOTc3YWJlYzY3ZjkzZTA0ZjVlNTBjMDZiYWI4YWI3ZjVkODI0NWRiNmUyNTM3ZWRlN2ZiMzE4MTQzY2IzYzRi
RUSTOLEUM
RUSTOLEUM
292463
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 292463
Anti-Skid Tread; Black/Yellow Color; 48" Nominal Length; Fiberglass Reinforced Plastic Material; 13-1/2" Nominal Width; Rust-Oleum
制造商部件号
292463
BDI部件号
24447090
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/292463/p/24447090
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066309855
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Tread
关键字串
Anti-Skid
制造商货号
647-292463
产品明细
Anti-Skid Tread
产品规格
Black/Yellow Color; 48" Nominal Length; Fiberglass Reinforced Plastic Material; 13-1/2" Nominal Width
详细描述
Anti-Skid Tread; Black/Yellow Color; 48" Nominal Length; Fiberglass Reinforced Plastic Material; 13-1/2" Nominal Width; Rust-Oleum