https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-292482-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzV8aW1hZ2UvanBlZ3xhR0ZqTDJnNU1TOHhNRE15T1RRNU1UZzJOVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpJNU1qUTRNbDh6TURCNE16QXdMbXB3Wnd8YTMyOTgyMmQxY2M1YjRlMTg3YWU1MTY1M2U5ZGNhZGRhMWQxYmRmNGRlNzAwOTI2OGIxZmNiMzA0MzcwOWQ5Nw
24447112
Safety Products
RUSTOLEUM
RUSTOLEUM
292482
RUSTOLEUM RUSTOLEUM
Description
292482 MED GRIT STEP EDGE ; CONSAV YEL 32X2.75
Anti-Skid Tread; Yellow Color; 1-1/4" Nominal Height; 32" Nominal Length; Fiberglass Reinforced Plastic Material; 2-3/4" Nominal Width; Rust-Oleum
Part #
292482
BDI #
24447112
Details
62.10614941000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Safety-Products/292482/p/24447112
Your Price
$ 62.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0020066309848
Product Group - BDI
G00268
Noun
Tread
Keyword String
Anti-Skid
Manufacturer Item Number
647-292482
Product Detail
Anti-Skid Tread
Product Specification
Yellow Color; 1-1/4" Nominal Height; 32" Nominal Length; Fiberglass Reinforced Plastic Material; 2-3/4" Nominal Width
Long Description
Anti-Skid Tread; Yellow Color; 1-1/4" Nominal Height; 32" Nominal Length; Fiberglass Reinforced Plastic Material; 2-3/4" Nominal Width; Rust-Oleum