https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-292484-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NjR8aW1hZ2UvanBlZ3xhR1F6TDJobFlTOHhNRE15T1RRNU5UZ3pNRFUxT0M5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpJNU1qUTRORjh6TURCNE16QXdMbXB3Wnd8YWEzNTcxOTBmMzc0Njk1NGI4MDg2YTVhZjIyMjRlNjFmOGJjMmZhMzY3YjNiMTc5YzEzOTFiN2ZiYzg4MWFjNw
RUSTOLEUM
RUSTOLEUM
292484
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 292484
Anti-Skid Tread; Yellow Color; 1-1/4" Nominal Height; 48" Nominal Length; Fiberglass Reinforced Plastic Material; 2-3/4" Nominal Width; Rust-Oleum
制造商部件号
292484
BDI部件号
24447116
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/292484/p/24447116
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066309824
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Tread
关键字串
Anti-Skid
制造商货号
647-292484
产品明细
Anti-Skid Tread
产品规格
Yellow Color; 1-1/4" Nominal Height; 48" Nominal Length; Fiberglass Reinforced Plastic Material; 2-3/4" Nominal Width
详细描述
Anti-Skid Tread; Yellow Color; 1-1/4" Nominal Height; 48" Nominal Length; Fiberglass Reinforced Plastic Material; 2-3/4" Nominal Width; Rust-Oleum