https://www.bdiexpress.com/medias/INDMCRXXXXXX-23229468-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzZ8aW1hZ2UvanBlZ3xhRFJtTDJnMFl5OHhNREV3TnpNek5ESXpNREEwTmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWprME5qaGZNekF3ZURNd01DNXFjR2N8OWZlNTI3NTE1MjBlZmVlNTEwYWFlNmM1OTc2ZGRjZGIyYTQ2MGQ2NTg3NmQ5NzQ1MGYxNmYwNjk3M2M1YzNlYQ
https://www.bdiexpress.com/medias/INDMCRXXXXXX-23229468-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzZ8aW1hZ2UvanBlZ3xhRFJtTDJnMFl5OHhNREV3TnpNek5ESXpNREEwTmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWprME5qaGZNekF3ZURNd01DNXFjR2N8OWZlNTI3NTE1MjBlZmVlNTEwYWFlNmM1OTc2ZGRjZGIyYTQ2MGQ2NTg3NmQ5NzQ1MGYxNmYwNjk3M2M1YzNlYQ
MCR SAFETY
MCR SAFETY
300CS
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 300CS
Rainwear; Snap Closure Type; Yellow Color; 2" Nominal Height; 47" Nominal Length; PVC/Nylon Material; Small Size Group; Raincoat With Detachable Hood Style; 0.28MM Nominal Thickness
制造商部件号
300CS
BDI部件号
23229472
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/300CS/p/23229472
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0045143300518
重量 / Kilogram
1.02
Product Group - BDI
S00262
名称
Rainwear
制造商货号
611-300CS
重量/磅
2.04
产品明细
Rainwear
产品规格
Snap Closure Type; Yellow Color; 2" Nominal Height; 47" Nominal Length; PVC/Nylon Material; Small Size Group; Raincoat With Detachable Hood Style; 0.28MM Nominal Thickness
详细描述
Rainwear; Snap Closure Type; Yellow Color; 2" Nominal Height; 47" Nominal Length; PVC/Nylon Material; Small Size Group; Raincoat With Detachable Hood Style; 0.28MM Nominal Thickness
