https://www.bdiexpress.com/medias/INDMCRXXXXXX-23229500-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzZ8aW1hZ2UvanBlZ3xhRFpqTDJnMk5DOHhNREV3TnpNek5EazFNRGswTWk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWprMU1EQmZNekF3ZURNd01DNXFjR2N8NzM4ZWRhMmI5MTk2NzEyZDIyYmIyMzJlYzA3ZDE0NWJhNTNjYWUwYjE1YzFmNDQ2OWJkNzUwOWYyOGNmN2ZmNg
https://www.bdiexpress.com/medias/INDMCRXXXXXX-23229500-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzZ8aW1hZ2UvanBlZ3xhRFpqTDJnMk5DOHhNREV3TnpNek5EazFNRGswTWk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWprMU1EQmZNekF3ZURNd01DNXFjR2N8NzM4ZWRhMmI5MTk2NzEyZDIyYmIyMzJlYzA3ZDE0NWJhNTNjYWUwYjE1YzFmNDQ2OWJkNzUwOWYyOGNmN2ZmNg
MCR SAFETY
MCR SAFETY
300JHXL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 300JHXL
Rainwear; Snap Closure Type; Yellow Color; 2" Nominal Height; 16" Nominal Length; Nylon; PVC Material; Snag/Tear Resistance; X-Large Size Group; Jacket With Attached Hood Style; 0.28MM Nominal Thickness; 13" Nominal Width
制造商部件号
300JHXL
BDI部件号
23229508
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/300JHXL/p/23229508
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0045143300648
重量 / Kilogram
0.74
Product Group - BDI
S00262
名称
Rainwear
制造商货号
611-300JHXL
重量/磅
1.49
产品明细
Rainwear
产品规格
Snap Closure Type; Yellow Color; 2" Nominal Height; 16" Nominal Length; Nylon; PVC Material; Snag/Tear Resistance; X-Large Size Group; Jacket With Attached Hood Style; 0.28MM Nominal Thickness; 13" Nominal Width
详细描述
Rainwear; Snap Closure Type; Yellow Color; 2" Nominal Height; 16" Nominal Length; Nylon; PVC Material; Snag/Tear Resistance; X-Large Size Group; Jacket With Attached Hood Style; 0.28MM Nominal Thickness; 13" Nominal Width

