https://www.bdiexpress.com/medias/INDMCRXXXXXX-23229486-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODZ8aW1hZ2UvanBlZ3xhR05sTDJnMU15OHhNREV3TnpNek5EUTVNakU1TUM5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWprME9EWmZNekF3ZURNd01DNXFjR2N8ZTE5NzNiNzIyMmZiMzEyZmEyNTc1NWRiOGJiY2YyOWY0NzdlMGZiZTBkYjhkYTk5ZWZhNDc0MmZhZTk0N2RhZg
MCR SAFETY
MCR SAFETY
300JL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 300JL
Rainwear; Yellow Color; Includes LF Rain Jacket With Detachable DrawString Hood; Nylon Scrim; PVC Material; Limited Flammability LF; Water Resistance; Large Size Group; 0.28MM Nominal Thickness
制造商部件号
300JL
BDI部件号
23229486
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/300JL/p/23229486
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143300730
重量 / Kilogram
0.7
Product Group - BDI
S00262
名称
Rainwear
制造商货号
611-300JL
产品明细
Rainwear
产品规格
Yellow Color; Includes LF Rain Jacket With Detachable DrawString Hood; Nylon Scrim; PVC Material; Limited Flammability LF; Water Resistance; Large Size Group; 0.28MM Nominal Thickness
详细描述
Rainwear; Yellow Color; Includes LF Rain Jacket With Detachable DrawString Hood; Nylon Scrim; PVC Material; Limited Flammability LF; Water Resistance; Large Size Group; 0.28MM Nominal Thickness