https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119825-300X300.jpg?context=bWFzdGVyfHJvb3R8MjcyODl8aW1hZ2UvanBlZ3xhREZrTDJneE5pOHhNREEzTmpVNU1EZzJOalEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrNE1qVmZNekF3V0RNd01DNXFjR2N8ZDgyYjk0MTU5ZDYzNzQyY2RiNDA3YzQxN2IzZTZhZTRhMzU2M2MyODc1MDE4MWM5NmE2OGRkZDIwMzFkNTNmZg
FEDERAL SIGNAL PROD
FEDERAL SIGNAL PROD
350WBX-120
FEDERAL SIGNAL PROD FEDERAL SIGNAL PROD
描述
FEDERAL SIGNAL PROD 350WBX-120
Location Horn; 120VAC at 50/60HZ Voltage; 0.22A Current; 100 dBa at 10' Length; With Back Box; IP69K compliant; Type 4X, IP65 Enclosure; Fuse Terminal Block
制造商部件号
350WBX-120
BDI部件号
25119825
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/350WBX-120/p/25119825
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Horn
关键字串
Location
产品明细
Location Horn
产品规格
120VAC at 50/60HZ Voltage; 0.22A Current; 100 dBa at 10' Length; With Back Box; IP69K compliant; Type 4X, IP65 Enclosure; Fuse Terminal Block
详细描述
Location Horn; 120VAC at 50/60HZ Voltage; 0.22A Current; 100 dBa at 10' Length; With Back Box; IP69K compliant; Type 4X, IP65 Enclosure; Fuse Terminal Block