BRADY
BRADY
4054-D
BRADY BRADY
描述
BRADY 4054-D
Pipe Marker; Drain Text Legend; Snap-On; Plastic Material; Yellow Color; 4" to 6" Pipe Outside Diameter; 21" Length; 1.25" Character Height
制造商部件号
4054-D
BDI部件号
1022700
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/4054-D/p/1022700
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0754473418243
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Marker
关键字串
Pipe
产品明细
Pipe Marker
产品规格
Drain Text Legend; Snap-On; Plastic Material; Yellow Color; 4" to 6" Pipe Outside Diameter; 21" Length; 1.25" Character Height
详细描述
Pipe Marker; Drain Text Legend; Snap-On; Plastic Material; Yellow Color; 4" to 6" Pipe Outside Diameter; 21" Length; 1.25" Character Height


