对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

41030 https://www.bdiexpress.com/medias/INDBDYXXXXXX-1022140-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMzMHxpbWFnZS9qcGVnfGFEWmlMMmd3TkM4eE1EWTROalk1T0RFNU1qa3lOaTlKVGtSQ1JGbFlXRmhZV0ZoZk1UQXlNakUwTUY4ek1EQjRNekF3TG1wd1p3fDYyM2FlNmQ4Y2E5MTdmZGY3MjZhNGI2ZmI1YjFkZWZlOThlMWRiODU5NjEwM2NkMjY5NTQxZmFjYjBkMjU1Nzc
1022140 安全防护用品 

BRADY BRADY

41030

描述

BRADY 41030

Safety Sign; Office Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum; Arrow Direction Left

制造商部件号

41030

BDI部件号
1022140

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BRADY
最低订购量
EAN条码
0754473410308
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Sign
关键字串
Safety
产品明细
Safety Sign
产品规格
Office Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum; Arrow Direction Left
详细描述
Safety Sign; Office Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum; Arrow Direction Left