MASTER LOCK
MASTER LOCK
497A
MASTER LOCK MASTER LOCK
描述
MASTER LOCK 497A
Lockout and Hasp; Red/White Color; Danger/Do Not Operate Depicted Text; 5-3/4" Maximum Height; Includes 12 Tag, 12 Tie; 12/Bag Quantity; Lockout Tag Type; 3-1/8" Maximum Width; For Used With Padlock
制造商部件号
497A
BDI部件号
22852262
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/497A/p/22852262
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 51 |
产品详细信息
分类
最低订购量
无
EAN条码
0071649218408
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Lockout and Hasp
制造商货号
470-497A
产品明细
Lockout and Hasp
产品规格
Red/White Color; Danger/Do Not Operate Depicted Text; 5-3/4" Maximum Height; Includes 12 Tag, 12 Tie; 12/Bag Quantity; Lockout Tag Type; 3-1/8" Maximum Width; For Used With Padlock
详细描述
Lockout and Hasp; Red/White Color; Danger/Do Not Operate Depicted Text; 5-3/4" Maximum Height; Includes 12 Tag, 12 Tie; 12/Bag Quantity; Lockout Tag Type; 3-1/8" Maximum Width; For Used With Padlock


