对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

498A https://www.bdiexpress.com/medias/INDMSTLCKBOX-498A-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY0NjF8aW1hZ2UvanBlZ3xhREEwTDJnNE5pODVOVEl3TXpNMU5URTVOemMwTG1wd1p3fDliMWNjZThkNzgwZDc2M2M4ODA5MDAxNWQ2MjBkNjM1YWYzZDI5MDUxYTk0ZmFmOGEzNTdiNmEzMWNhNjQ2MzA
21537202 安全防护用品 

MASTER LOCK MASTER LOCK

498A

描述

MASTER LOCK 498A

Lock Box; Red Color; 6" Nominal Height; 9-1/4" Nominal Length; Steel Material; 3-3/4" Nominal Width

制造商部件号

498A

BDI部件号
21537202

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MASTER LOCK
最低订购量
EAN条码
0071649218415
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Box
关键字串
Lock
制造商货号
470-498A
重量/磅
3.8
产品明细
Lock Box
产品规格
Red Color; 6" Nominal Height; 9-1/4" Nominal Length; Steel Material; 3-3/4" Nominal Width
详细描述
Lock Box; Red Color; 6" Nominal Height; 9-1/4" Nominal Length; Steel Material; 3-3/4" Nominal Width