https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-600CC-1000-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjR8aW1hZ2UvanBlZ3xhR0k1TDJnMU15OHhNRFExTURreU1qZ3pNVGt3TWk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpZd01FTkRYekV3TURCZk16QXdlRE13TUM1cWNHY3xmNjdlMjRiMmFjZTVmMzUyYThjMmQ1NzBmMDQ4NjU2NTYyZDBhOWYwYzNjYWZmNzI2YmMwMGM3OWZkNWEwYWUw
INTERTAPE POLYMER
INTERTAPE POLYMER
600CC 1000
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER 600CC 1000
Safety Tape; Yellow Color; Black Color Text; Caution Depicted Text; 1000FT Nominal Length; Polyethylene Material; Roll Packing Type; Weather Resistance; 2 Mil Nominal Thickness; 3" Nominal Width
制造商部件号
600CC 1000
BDI部件号
23043560
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/600CC-1000/p/23043560
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0077922819928
重量 / Kilogram
2.25
Product Group - BDI
S00266
名称
Tape
关键字串
Safety
重量/磅
4.75
产品明细
Safety Tape
产品规格
Yellow Color; Black Color Text; Caution Depicted Text; 1000FT Nominal Length; Polyethylene Material; Roll Packing Type; Weather Resistance; 2 Mil Nominal Thickness; 3" Nominal Width
详细描述
Safety Tape; Yellow Color; Black Color Text; Caution Depicted Text; 1000FT Nominal Length; Polyethylene Material; Roll Packing Type; Weather Resistance; 2 Mil Nominal Thickness; 3" Nominal Width