23043566
Safety Products
INTERTAPE POLYMER
INTERTAPE POLYMER
600RD 1000
INTERTAPE POLYMER INTERTAPE POLYMER
Description
600RD 1000 BARRICADE RIBBON TAPE ; BARR RED 3X1000' PLAN-PLAN 8
Safety Tape; Red Color; Black Color Text; Danger Depicted Text; 1000FT Nominal Length; Polyethylene Material; 2.5 Mil Nominal Thickness; 3" Nominal Width
Part #
600RD 1000
BDI #
23043566
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Safety-Products/600RD-1000/p/23043566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46161507
Weight / Kilogram
1.125
EAN
0077922856862
Product Group - BDI
S00266
Noun
Tape
Weight / LBS
2.5
Product Detail
Safety Tape
Product Specification
Red Color; Black Color Text; Danger Depicted Text; 1000FT Nominal Length; Polyethylene Material; 2.5 Mil Nominal Thickness; 3" Nominal Width
Long Description
Safety Tape; Red Color; Black Color Text; Danger Depicted Text; 1000FT Nominal Length; Polyethylene Material; 2.5 Mil Nominal Thickness; 3" Nominal Width