https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-600RD-300-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MjF8aW1hZ2UvanBlZ3xhRGcwTDJobU15OHhNRFExTURreU5EQTNOekE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpZd01GSkVYek13TUY4ek1EQjRNekF3TG1wd1p3fDlhOTc4ZDExOWVhNjBjNDc0MTk2NDhkZmE0YzM2NTNlNDBkMDMwMTRmMjJlYTkwMDg2MTg1ODlmN2JiNTk5ZjM
https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-600RD-300-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MjF8aW1hZ2UvanBlZ3xhRGcwTDJobU15OHhNRFExTURreU5EQTNOekE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpZd01GSkVYek13TUY4ek1EQjRNekF3TG1wd1p3fDlhOTc4ZDExOWVhNjBjNDc0MTk2NDhkZmE0YzM2NTNlNDBkMDMwMTRmMjJlYTkwMDg2MTg1ODlmN2JiNTk5ZjM
INTERTAPE POLYMER
INTERTAPE POLYMER
600RD 300
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER 600RD 300
Safety Tape; Red Color; Black Color Text; Danger Depicted Text; 300FT Nominal Length; Polyethylene Material; Roll Packing Type; Weather Resistance; 2 Mil Nominal Thickness; 3" Nominal Width
制造商部件号
600RD 300
BDI部件号
23043568
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/600RD-300/p/23043568
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0077922856855
重量 / Kilogram
0.338
Product Group - BDI
S00266
名称
Tape
关键字串
Safety
重量/磅
4
产品明细
Safety Tape
产品规格
Red Color; Black Color Text; Danger Depicted Text; 300FT Nominal Length; Polyethylene Material; Roll Packing Type; Weather Resistance; 2 Mil Nominal Thickness; 3" Nominal Width
详细描述
Safety Tape; Red Color; Black Color Text; Danger Depicted Text; 300FT Nominal Length; Polyethylene Material; Roll Packing Type; Weather Resistance; 2 Mil Nominal Thickness; 3" Nominal Width

