https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448525-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzV8aW1hZ2UvanBlZ3xhR1V6TDJnd1l5OHhNREV3TmpjMk5UZ3dNelUxTUM5SlRrUk5RMUpZV0ZoWVdGaGZNakUwTkRnMU1qVmZNekF3ZURNd01DNXFjR2N8ODgyZGYzYjVhYjE5YzhjNzk1OWZiOGExNGU4MDI3MTgzMTQ3NzZiOTMxMzFjMDkyNTBmYWVlZDhjOTgyNGFkZA
MCR SAFETY
MCR SAFETY
6015S
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 6015S
Disposable Gloves; Blue Color; Rolled Cuff Style; 9.5" Nominal Length; Nitrile Material; 100 EA/Box Quantity; Puncture/Tear Resistance; Small Size Group; NitriShield; Disposable; Powder Free; Premium Grade; Textured Grip; Unlined; Unsupported Style; 4MIL Nominal Thickness; For Used With Industrial/Food Service
制造商部件号
6015S
BDI部件号
23222410
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6015S/p/23222410
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
4004514360151
重量 / Kilogram
6.18
Product Group - BDI
S00262
名称
Gloves
制造商货号
127-6015S
产品明细
Disposable Gloves
产品规格
Blue Color; Rolled Cuff Style; 9.5" Nominal Length; Nitrile Material; 100 EA/Box Quantity; Puncture/Tear Resistance; Small Size Group; NitriShield; Disposable; Powder Free; Premium Grade; Textured Grip; Unlined; Unsupported Style; 4MIL Nominal Thickness; For Used With Industrial/Food Service
详细描述
Disposable Gloves; Blue Color; Rolled Cuff Style; 9.5" Nominal Length; Nitrile Material; 100 EA/Box Quantity; Puncture/Tear Resistance; Small Size Group; NitriShield; Disposable; Powder Free; Premium Grade; Textured Grip; Unlined; Unsupported Style; 4MIL Nominal Thickness; For Used With Industrial/Food Service